COVID-19 Landing Page
Specs
Voltage:
230
115
Material:
Cast Iron
Amperage:
18.0/9.0
Application:
Heating
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1-1/2
Connection Size:
3"
Flow Range (GPM):
0-152
Max Flow (GPM):
152
Max Head (Ft):
35
Head Range (ft.):
15-35
Min Head (Ft):
15
Hertz:
60
Phase:
1
Max Temp (F):
225°F
RPM:
1725
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.