Pros, Join Our TradeMaster Program!
Description
Model 108(M53) Crawl Space Systems Pump with 25' Cord (115v, 3/10 HP)

Features:
  • System includes an automatic pump, 24' (7.32 m) hose and tank assembly.
  • 1/2" (12.7 mm) solids-passing capacity
  • Non-clogging vortex impeller
  • 25' (8 m) power cord on Basic 108-0001 (model 53)

Eliminates:
  • Mold and fungus which cause allergies
  • Moisture damage to wood, metal ducts and insulation
  • Rodents - slugs - insects - pests
  • Insecticide dilution
  • Odor
  • Water pooling in yard, on drive, patio and around house

Read more
Specs
Application:
Drainage Collection
Type:
Automatic
Horse Power:
3/10
Voltage:
115v
Phase:
1
Hertz:
60
Flow at 5 FT Head:
43 GPM
Shutoff Head (ft.):
19.25'
Cord Length:
25'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.