Pros, Join Our TradeMaster Program!
Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Read more
    Specs
    Product Type:
    Supply Register
    Wall Opening (Inches):
    12" x 5"
    Overall Size:
    13-1/4" x 6-1/4"
    Height (Wall Opening):
    5"
    Width (Wall Opening):
    12"
    Color:
    White
    Material:
    Steel
    Application:
    HVAC
    Series:
    661
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    1 Video

      45 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.