Pros, Join Our TradeMaster Program!
Description
  • Suitable For Schedule 40 & 80 Pipe
  • Rated at 150 PSI @ 73° F
  • EPDM O-Rings
  • Full Port Valve
  • Valve Disassembles To Easily Replace and Clean Internals
Read more
Specs
Size:
3/4"
Color:
Gray
Connection Type:
FNPT x FNPT
Connection Method:
Threaded
Material:
PVC
Features:
EPDM O-Ring
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
Handle Style:
T-Handle
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    14 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.