Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
84%
System Type:
Hydronic (Water)
Width (Inches):
25"
Height (Inches):
64.875"
Features:
EI/Spark Ignition
Vent Size:
7"
Water Connection:
1-1/2"
Gas Connection:
3/4"
BTU Input:
233000
DOE Rating:
198000
IBR Rating:
172000
BTU Output:
172000
Warranty:
20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type:
Standard
Depth (Inches):
23-1/4"
Vent Type:
Type B Vent (Chimney)
Atmospheric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.