Pros, Join Our TradeMaster Program!
Description
For general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work
  • In-line configuration eliminates need for a pipe tee
  • High flow capacity
  • 1/2" (15mm) NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32°F (0°C)
  • Maximum temperature 225°F (107°C)
  • Maximum operating pressure 100 psi (7 kg/cm2)
Hide Description
Specs
Max Temp (F):

225°F

Max Pressure:

100 psi

Type:

High Sensitivity

Application:

Liquid Flow

Size:

1/2"

Switch:

SPDT

Voltage:

120v

240v

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.