Pros, Join Our TradeMaster Program!
Description
Universal design serves the widest variety of applications. For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others.

Features
  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPT
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Four stainless steel paddles included - 1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum pressure 160 psi (11.3 kg/cm2)
Hide Description
Specs
Size:

1"

Switch:

SPDT

Application:

Liquid Flow

Connection Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

3.7

Voltage:

240v

120v

Max Pressure (PSI):

160

Hertz:

50

60

Temperature Range (F):

32°F - 300°F

×

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.