Pros, Join Our TradeMaster Program!
Description
Note: This product is not intended for use in potable water applications.

Features
  • For general purpose applications requiring low flow rate sensitivity
  • In-line configuration eliminates need for a pipe tee
  • Sizes available: 3/4" NPT, 1" NPT
  • Materials of construction: Brass, carbon & EPDM elastomer (for water
  • Models FS5 & FS5-D
  • Stainless steel, carbon and Buna N (for water or water and petroleum base compounds)
  • Models FS5-S & FS5-DS
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Features
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg C) - Stainless Steel models 250 Deg. F (121 Deg C) - Brass
  • Maximum operating pressure 150 psi (10.5 kg/cm2)
Hide Description
Specs
Size:

3/4"

Switch:

SPDT

Type:

General Purpose

Application:

Liquid Flow

Amperage:

7.4

3.7

Voltage:

240v

120v

Max Pressure (PSI):

150

Hertz:

50

60

Temperature Range (F):

32°F - 250°F

×

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.