Pros, Join Our TradeMaster Program!
Description
For heavy duty applications where high sensitivity is required, such as water treatment systems, cooling systems for electronic circuits, compressors, booster pumps, and bearings, and other applications that need instant switching.

Features
  • In-line configuration eliminates need for a pipe tee
  • Very high flow capacity
  • Actuates at extremely low flow rate
  • Sizes available: 3/4" NPT, 1" NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Feature
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

Hide Description
Specs
Size:

1"

Application:

Liquid Flow

Type:

High Sensitivity

Min Flow (FPM):

0.12

Max Flow (FPM):

2.5

Flow Rate:

0.12-2.5 GPM

Amperage:

3.7

7.4

Voltage:

120v

240v

Max Pressure (PSI):

100

Switch:

SPDT

Hertz:

50

60

Temperature Range (F):

32°F - 225°F

×

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.