Pros, Join Our TradeMaster Program!
Description
Features:
  • Unmatched comfort and reliability
  • Easy to install
  • Tankless opening
  • Medium capacity cast iron commercial gas boiler
  • Combination Gas Valve and Regulator
  • Non-Linting Pilot Burner
  • Water boiler (available in steam)
  • Factory Assembled Section Block
  • Horizontal to Vertical Draft Hood
  • Aluminized Steel Burners
  • Insulated extended steel jacket
  • Ideal for large homes, apartments and small commercial applications
Standard Equipment for Water Boilers:
  • Built-in air separator
  • 30 psi ASME relief valve
  • Combination pressure-temperature gauge
  • High-limit control (dual limit control for standard efficiency models)
Hide Description
Specs
Fuel Type:

Natural Gas

BTU Input:

349000

BTU Output:

210000

Efficiency:

80%

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

Height (Inches):

32.375"

Width (Inches):

27-5/8"

Features:

Standing Pilot

Tankless Coil

Weight (lbs):

845 lbs

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.