Pros, Join Our TradeMaster Program!
Description
Universal design serves the widest variety of applications. For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others.

Features
  • Universal design serves the widest variety of large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work
  • 1-1/4"NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism eliminates need for bellows
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs
  • Optional features: Extended paddle arm – Model FS7-4L / Two SPDT switches to make or break two separate circuits / Stainless steel body and paddles / BSPT threads
  • Minimum temperature (fluid or ambient) 32°F (0°C)
  • Maximum temperature 300°F (149°C)
  • Maximum operating pressure: 300 psi (21 kg/cm2) / 1000 psi (70 kg/cm2) – Stainless Steel models
Hide Description
Specs
Size:

1"

Switch:

SPDT

Thread Type:

BPST

Connection Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

3.7

Voltage:

240v

120v

Max Pressure (PSI):

160

Hertz:

50

60

Temperature Range (F):

32°F - 300°F

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.