Pros, Join Our TradeMaster Program!
Description
This flow switch is for general purpose applications with environmental exposure, or those requiring a water-tight, dust tight, or a NEMA 4X rated flow switch.

Features:
  • 1" NPT
  • Sealed Monel bellows
  • Single pole, double throw snap switch
  • Four stainless steel paddles included - 1", 2", 3" and 6" (25, 50, 80 and 150mm)
  • Sensitivity adjusting screw makes flow adjustment easy
  • With BSPT conncetions


Specifications:
  • Minimum temperature (fluid or ambient): 32°F (0°C)
  • Maximum temperature: 225°F (107°C)
  • Maximum operating pressure: 160 psi (11.3 kg/cm2)
Hide Description
Specs
Connection Size:

1"

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.