Pros, Join Our TradeMaster Program!
Description
Features
  • (125mm) oval duct connections
  • Weight: 42 lbs (19 kg) including core
  • Compact design, only 10.25" (260 mm) high
  • Backward curved RadiCAL blade motors
  • Electrostatic filters (washable)
  • Aluminum heat recovery core
  • Easy Core Guide Channels For Removing Core
  • Multiple speed operation
Hide Description
Manuals (1)
Specs
Voltage:

120v

Amperage:

1.8

Duct Size:

5"

Wattage:

170

Weight (lbs):

42 lbs

Warranty:

Limited Lifetime on Counterflow Exchanger

5 Year (Parts)

7 Year (Motor)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.