Pros, Join Our TradeMaster Program!
Description
For industrial hazardous environment applications requiring a NEMA 7 (Class I, Division I, Group C and D) or NEMA 9 (Class II, Division I, Group E, F, and G) rated flow switch for medium velocity
  • 1/2" NPT conduit connection
  • Paddle fits 8" (203mm) minimum duct size
  • Single pole, double throw snap switch
  • Brass, steel and aluminum construction
  • Sensitivity adjusting screw makes flow adjustment easy
  • Magnetic switching mechanism eliminates need for bellows
  • Maximum ambient temperature 120 Deg. F (49 Deg. C)
  • Maximum duct temperature 275 Deg. F (135 Deg. C)
Hide Description
Specs
Size:

1/2"

Application:

Air Flow

Type:

Medium Velocity

Amperage:

7.4

3.7

Voltage:

240v

120v

Hertz:

60

50

Max Duct Temp (F):

275°F

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.