Pros, Join Our TradeMaster Program!
Description
  • For boiler receiver tanks
  • Direct mounting eliminates need for equalizing connections
  • Proportional feed action
  • Mounting Flange v six 7/16" (11.1mm) bolt holes on a 5-3/4" (146mm) bolt circle
  • Soft seat provides positive seal
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120¦F (49¦C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm2)
Hide Description
Specs
Application:

Boiler Receiver Tanks

Type:

Make-Up

Max Pressure (PSI):

150

Max Vessel Pressure:

35 psi

Max Inlet Water Temp (F):

120°F

Width (Inches):

17.4375"

Height:

11.8125"

Mount:

5-3/4" Bolt Circle

Bolt Hole Size:

7/16"

Size:

3/4"

Connection Type:

Threaded

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.