Pros, Join Our TradeMaster Program!
Description
  • For boiler receiver tanks

  • Direct mounting eliminates need for equalizing connections

  • Proportional feed action

  • Mounting Flange - six 17/32" (13.5mm) bolt holes on a 8 1/2" (216mm) bolt circle

  • Soft seat provides positive seal

  • Maximum water supply pressure 150 psi (10.5 kg/cm2)

  • Maximum inlet water temperature 120¦F (49¦C)

  • Maximum vessel pressure 35 psi (2.5 kg/cm2)

  • Read more
    Specs
    Application:
    Boiler Receiver Tanks
    Type:
    Make-Up
    Max Pressure (PSI):
    150
    Max Vessel Pressure:
    35 psi
    Max Inlet Water Temp (F):
    120°F
    Width (Inches):
    17.4375"
    Height:
    13.1875"
    Mount:
    8-1/2" Bolt Circle
    Bolt Hole Size:
    17/32"
    Size:
    3/4"
    Connection Type:
    Threaded
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.