Pros, Join Our TradeMaster Program!
Description
3/4" Zone Valve (Three Wire)

Features
  • 15 PSI Maximum Differential Across Valve
  • 240 Degrees F Maximum Water Temperature
  • 24 VAC
  • 60Hz
  • 50 PSI Maximum System Pressure
Read more
Specs
Application:
Zoning
Size:
3/4"
Connection Type:
Sweat
Position:
Normally Closed
Voltage:
24v
Flow Capacity (Cv):
23.5
Material:
Stainless Steel
Wiring:
3 Wire
Hertz:
50
60
Width:
4-5/8"
Max Temp (F):
240°F
Body Pattern:
2-Way
Depth (Inches):
2-5/8"
Height:
5-5/8"
Max Pressure (PSI):
50
Amperage:
0.4
Time Cycle:
Open 45 Seconds Close 45 Seconds
Max Pressure Differential (PSI):
15 psi
Friction Loss:
2-1/2 Ft of Tubing
End Switch:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    58 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.