Pros, Join Our TradeMaster Program!
Description
For steam and hot water boilers with cold water feedSpecifications
  • Continuous maintenance of minimum safe water level,
    independent of electrical service
  • Proportional feed action
  • Quick hook-up fittings provided
  • Quick-change replaceable cartridge valve and strainer
  • Model 47 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum boiler pressure 25 psi (1.8 kg/cm2)
Read more
Specs
Application:
Hot Water Boilers
Steam Boilers
Type:
Float-Style
Max Pressure (PSI):
150
Max Vessel Pressure:
25 psi
Reset Type:
Manual
Switch:
#2
Width (Inches):
11-7/8"
Max Inlet Water Temp (F):
120°F
Features:
Quick Hook-Up Fittings
Electrical Ratings (AFL):
10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR):
61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating:
125 VA
Size:
3/4"
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.