Pros, Join Our TradeMaster Program!
Description
  • For steam and hot water boilers with cold water feed
  • Continuous maintenance of minimum safe water level, independent of electrical service
  • Proportional feed action
  • Quick hook-up fittings provided
  • Quick-change replaceable cartridge valve and strainer
  • Optional features
    v No. 2 switch
    v Manual reset
  • Model 47 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 F (49 C)
  • Maximum boiler pressure 25 psi (1.8 kg/cm2)
  • Read more
    Specs
    Application:
    Steam Boilers
    Hot Water Boilers
    Type:
    Float-Style
    Max Pressure (PSI):
    150
    Max Vessel Pressure:
    25 psi
    Reset Type:
    Automatic
    Width (Inches):
    11-7/8"
    Max Inlet Water Temp (F):
    120°F
    Electrical Ratings (AFL):
    5.1 A @ 240 VAC
    10.2 A @ 120 VAC
    Electrical Ratings (ALR):
    61.2 @ 120 Vac
    30.6 @ 240 VAC
    Pilot Duty Rating:
    125 VA
    Size:
    3/4"
    Connection Type:
    Threaded
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.