Pros, Join Our TradeMaster Program!
Description
For steam and hot water boilers with cold water feedSpecifications
  • Continuous maintenance of minimum safe water level, independent of electrical service
  • Proportional feed action
  • Quick-change replaceable cartridge valve and strainer
  • Quiet, durable operation
  • Isolated feed valve minimizes lime and scale build-up
  • Model 247 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 30 psi (2.1 kg/cm2)
Read more
Specs
Application:
Steam Boilers
Hot Water Boilers
Type:
Float-Style
Max Pressure (PSI):
150
Max Vessel Pressure:
30 psi
Reset Type:
Manual
Height:
9.125"
Width (Inches):
7-5/16"
Max Inlet Water Temp (F):
120°F
Size:
1/2"
Connection Type:
Threaded
Electrical Ratings (AFL):
10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR):
61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating:
125 VA
Switch:
#2
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.