Pros, Join Our TradeMaster Program!
Description
  • For receiver tanks in commercial or industrial applications
  • Mounts directly on the receiver, eliminating need for
    equalizing connections
  • Quick-change replaceable cartridge valve and strainer
  • Proportional feed action
  • Mounting Flange – six 7/16" (11.1mm) bolt holes on a 53/4"
    (146mm) bolt circle
  • Maximum supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum receiver pressure 25 psi (1.8 kg/cm2)
Read more
Specs
Application:
Boiler Receiver Tanks
Type:
Make-Up
Max Pressure (PSI):
150
Max Vessel Pressure:
25 psi
Max Inlet Water Temp (F):
120°F
Width (Inches):
12-1/4"
Mount:
5-3/4" Bolt Circle
Size:
1/2"
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.