Pros, Join Our TradeMaster Program!
Description
51-2 Mechanical Water Feeders/Low Water Cut-Offs

Product Features
  • For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m sq.) capacity with cold water feed
  • Quick-change replaceable cartridge valve and strainer
  • Comes with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 lg/cm sq.)
  • Maximum inlet water temperature 120 degrees F (49 degrees C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm sq.)
Optional features
  • Manual reset
  • Float block
  • Proportional feed action
Read more
Specs
Application:
Steam Boilers
Hot Water Boilers
Type:
Float-Style
Max Pressure (PSI):
150
Max Vessel Pressure:
35 psi
Reset Type:
Automatic
Max Inlet Water Temp (F):
120°F
Width (Inches):
9"
Height:
10.375"
Electrical Ratings (AFL):
5.1 A @ 240 VAC
10.2 A @ 120 VAC
Electrical Ratings (ALR):
61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating:
125 VA
Size:
1"
Connection Type:
Threaded
Switch:
#2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.