Pros, Join Our TradeMaster Program!
Description
  • For high capacity [up to 35,000 sq. ft. (3250m2)] low pressure steam and hot water boilers with cold water feed
  • Optional features
    v No. 2 switch
    v Manual reset
    v Float block
  • Proportional feed action
  • Maximum water supply pressure 100 psi (7 kg/cm2)
  • Maximum inlet water temperature 120 F (49 C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm2)
  • Read more
    Specs
    Application:
    Hot Water Boilers
    Steam Boilers
    Type:
    Float-Style
    Max Pressure:
    100 psi
    Max Vessel Pressure:
    35 psi
    Reset Type:
    Automatic
    Max Inlet Water Temp (F):
    120°F
    Width (Inches):
    9"
    Height:
    10.375"
    Electrical Ratings (AFL):
    10.2 A @ 120 VAC
    5.1 A @ 240 VAC
    Electrical Ratings (ALR):
    30.6 @ 240 VAC
    61.2 @ 120 Vac
    Pilot Duty Rating:
    125 VA
    Size:
    1"
    Connection Type:
    Threaded
    Switch:
    #2
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.