Pros, Join Our TradeMaster Program!
Description
For high capacity [up to 35,000 sq. ft. (3250m2)] low pressure steam and hot water boilers with cold water feed
Specifications
  • Proportional feed action
  • Maximum water supply pressure 100 psi (7 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm2)
Read more
Specs
Application:
Hot Water Boilers
Steam Boilers
Type:
Float-Style
Max Pressure:
100 psi
Max Vessel Pressure:
35 psi
Reset Type:
Manual
Max Inlet Water Temp (F):
120°F
Width (Inches):
9"
Height:
10.375"
Electrical Ratings (AFL):
10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR):
30.6 @ 240 VAC
61.2 @ 120 Vac
Pilot Duty Rating:
125 VA
Size:
1"
Connection Type:
Threaded
Switch:
#2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.