Pros, Join Our TradeMaster Program!
Description
**Note:** Image may not be exact representation of item.

Series 53/53-2
Mechanical Water Feeders/Low Water Cut-Offs
  • For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m2) with hot or cold water feed
  • Optional features v No. 2 switch v Manual reset v Float block
  • Proportional feed action
  • Model 53 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120°F (49°C)
  • Maximum vessel pressure 75 psi (5.3 kg/cm2)
  • Read more
    Specs
    Application:
    Hot Water Boilers
    Steam Boilers
    Type:
    Float-Style
    Max Pressure (PSI):
    150
    Max Vessel Pressure:
    75 psi
    Reset Type:
    Automatic
    Max Inlet Water Temp (F):
    120°F
    Width (Inches):
    9-1/8"
    Height:
    10.375"
    Size:
    1"
    Connection Type:
    Threaded
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.