Pros, Join Our TradeMaster Program!
Description
***Note:** Image may not be exact representation of item.

For low pressure steam and hot water boilers larger than
5,000 sq. ft. (465m2) with hot or cold water feed
Specifications
  • No. 2 switch
  • Proportional feed action
  • No. 2 switch adds low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 75 psi (5.3 kg/cm2)
Read more
Specs
Application:
Hot Water Boilers
Steam Boilers
Type:
Float-Style
Max Pressure (PSI):
150
Max Vessel Pressure:
75 psi
Reset Type:
Automatic
Max Inlet Water Temp (F):
120°F
Width (Inches):
9-1/8"
Height:
10.375"
Size:
1"
Connection Type:
Threaded
Switch:
#2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.