Pros, Join Our TradeMaster Program!
Description

  • For residential and commercial low pressure steam boiler applications

  • For boilers of any steaming capacity

  • Adjustable BX outlet for easy installation

  • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder

  • Packless bellows

  • 1" NPT equalizing pipes and blow down valve required

  • Maximum steam pressure 20 psi (1.4 kg/cm2)
  • Read more
    Specs
    Application:
    Steam Boilers
    Switch:
    Dual Precision Switches
    Max Pressure (PSI):
    20 psi (steam)
    Type:
    Float-Style
    Reset Type:
    Automatic
    Electrical Ratings (ALR):
    44.4 A @ 120 Vac
    Electrical Ratings (AFL):
    3.7 A @ 240 VAC
    7.4 A @ 120 Vac
    Electrical Ratings (ALR):
    22.2 A @ 240 VAC
    Pilot Duty Rating:
    125 VA
    Connection Type:
    Threaded
    Thread Size:
    1"
    Depth (Inches):
    9-15/16"
    Length (Inches):
    6-1/2"
    Width:
    5-1/8"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.