Pros, Join Our TradeMaster Program!
Description
For residential and commercial applications

Specifications
  • For boilers of any steaming capacity
  • Quick hook-up fittings provided
  • Lever-operated, full port ball valve for easy blow down
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder
  • Large float chamber
  • Maximum steam pressure 20 psi (1.4 kg/cm2)
Read more
Specs
Application:
Steam Boilers
Switch:
Dual Precision Switches
Max Pressure (PSI):
20 psi (steam)
Type:
Float-Style
Reset Type:
Manual
Features:
Quick Hook-Up Fittings
Connection Type:
Threaded
Electrical Ratings (AFL):
3.7 A @ 120 VAC
Electrical Ratings (ALR):
22.2 A @ 240 VAC
Electrical Ratings (AFL):
7.4 A @ 120 Vac
Electrical Ratings (ALR):
44.4 A @ 120 Vac
Pilot Duty Rating:
125 VA
Thread Size:
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.