Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 1510 Air Purifier provides highly efficient, whole-home air cleaning and effective removal of pollen and mold. Compare this to a standard 1" air filter, which isn't an air purifier, and doesn't do any of these things.

Features:
  • Removes 94% of pollen and mold
  • Removes 72% of airborne bacteria and fungi
  • Removes 56% of dust particles
  • Permanently traps indoor allergens that can lead to respiratory problems
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.
Read more
Specs
Product Type:
Air Cleaner
MERV:
11
Size:
31" x 28"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.