Pros, Join Our TradeMaster Program!
Description
Zoeller 153-0008 Model N153 High Head Effluent Pump 0.5 HP 115V 1PH 35' Cord Nonautomatic

Features:
  • Durable Cast Iron Construction
  • Corrosion-Resistant, Powder Coated Epoxy Finish
  • Stainless Steel Lifting Handle
  • Motor - 3450 RPM, Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protected
  • 1½" NPT Vertical Discharge
  • Operates at Temperatures to 130°F (54°C) in Effluent Applications
  • All Models Include a 1½" x 2" PVC Adapter Fitting
Read more
Specs
Application:
Plumbing
Effluent
Material:
Cast Iron
Voltage:
277
115v
Flow at 5 FT Head:
77 GPM
Shutoff Head (ft.):
44'
Phase:
1
Hertz:
60
RPM:
3450
Cord Type:
UL Listed 3-Wire Neoprene Cord & Plug
Cord Length:
35'
Modes:
Auto
Amperage:
10.5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.