Pros, Join Our TradeMaster Program!
Description
Float type low water cutoff, with built-in blow-down valve, for steam boilers. Automatic reset, 120 volt dual switches for low water cut-off and alarm or electric water feeder. Maximum pressure is 20 psi. Side tapping is 2-1/2" female IP for installation with a nipple directly into the boiler.

Features:
  • For steam and hot water boilers of any steaming capacity.
  • Adjustable BX outlet for easy installation.
  • Dual precision switches for dependable operation of cut-off, alarm or electric water feeder.
  • Integral blow down valve
  • Maximum boiler pressure, 20 psi
  • Automatic reset after low water condition
Read more
Specs
Application:
Steam Boilers
Switch:
Dual Precision Switches
Max Pressure (PSI):
20 psi (steam)
Type:
Float-Style
Features:
Blow-Down Valve
Reset Type:
Automatic
Pilot Duty Rating:
125 VA
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
8:45am–7:45pm ET
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

25 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.