Pros, Join Our TradeMaster Program!
Description

Float Type Low Water Cut-off, 1-3/16" Insertion (Steam)
Ref: McDonnellMiller.com

Read more
Specs
Application:
Steam Boilers
Switch:
Dual Precision Switches
Max Pressure (PSI):
20 psi (steam)
Type:
Float-Style
Insertion Length:
1-3/16"
Reset Type:
Automatic
Mount:
on 2-1/2" NPT Boiler Side Tappings
Electrical Ratings (ALR):
22.2 A @ 240 VAC
Electrical Ratings (AFL):
7.4 A @ 120 Vac
Electrical Ratings (ALR):
44.4 A @ 120 Vac
Electrical Ratings (AFL):
3.7 A @ 120 VAC
Pilot Duty Rating:
125 VA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.