Pros, Join Our TradeMaster Program!
Description
Features:
  • Rugged Casing Design-Maximum operating pressure of 175 PSI and maximum operating temperature of 300º F.
  • Cartridge Assembly Extends Bearing Life
  • Dynamically Balanced Cast Bronze Impeller for Long Life and High Efficiencies
  • Highly Corrosion Resistant Shaft Sleeve Prevents Pitting
  • Accepts Standard Mechanical Seal for Maximum Flexibility of Seal Choice
  • Resilient-Mounted Motor for Quiet, Reliable Operation
  • Easy Field Maintenance
Applications:
  • Heating Systems
  • Air Conditioning Systems
  • Recirculation
  • Booster Service
  • Cooling Towers
  • Commercial Applications--Laundry Equipment, Bottle Washers, Dry Cleaning Plants
  • Golf Courses, Lawn Sprinklers
  • Livestock Watering


Read more
Specs
Application:
Heating
Material:
Cast Iron
Type:
Pump
Horse Power:
1/4
RPM:
1750
Voltage:
115v
Hertz:
60
Phase:
1
Max Pressure (PSI):
175
Max Temp (F):
300°F
Max Flow (GPM):
60
Flow Range (GPM):
0-60
Max Head (Ft):
20
Head Range (ft.):
0-20
Connection Size:
1-1/2"
Connection Type:
Flanged
Warranty:
3-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.