Pros, Join Our TradeMaster Program!
Description
1600 Series Cast Iron Circulating Pump, 1/2 HP, 230/460V, 3 PH
Read more
Specs
Application:
Heating
Material:
Cast Iron
Type:
Pump
Horse Power:
1/2
RPM:
1750
Voltage:
230/460v
Phase:
3
Max Pressure (PSI):
175
Max Temp (F):
250°F
Flow Range (GPM):
0-82
Max Flow (GPM):
82
Head Range (ft.):
0-24
Max Head (Ft):
24
Impeller:
4.75"
Connection Size:
1-1/2"
Connection Type:
Flanged
Warranty:
3-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.