Pros, Join Our TradeMaster Program!
Description
Protect your family and your HVAC system with the Aprilaire 1620 Easy Install Whole Home Air Purifier. The 1620 comes with a 210 Clean Air Filter, which will remove more dust and particulate from your living space. This model has a nominal size of 20” x 25” – and is easy for contractors to install thanks to its built-in, reversible angled cabinet extension.

Product Features
  • Protects your HVAC system and offers superior filtration performance to 1” filters
  • 20”x25” nominal size
  • Painted steel cabinet
  • Features a built-in, reversible angled cabinet extension for easy installation.
  • Comes with 210 Clean Air Filter, which has more than 9 times the filtration area found in 1" filters
  • Guaranteed with our Pure Fit Promise: Self Seal™ technology, interlocking rails, and Clean Coil Commitment
  • Easy to maintain — simply change the Air Purifier’s filter once up to every 12 months
  • Compatible with the 213 Healthy Home Filter, 213CBN Odor Reduction Filter, and 216 Allergy & Asthma Filter .
Read more
Manuals (1)
Specs
Product Type:
Air Cleaner
MERV:
11
Size:
20" x 25"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.