Pros, Join Our TradeMaster Program!
Description
Float type low water cutoff, for steam or hot water boilers. Automatic reset, 120 volt dual switches for low water cut-off and alarm or electric water feeder. Maximum pressure is 50 psi. Side tapping is 2-1/2" female IP for installation with a nipple directly into the boiler.

Features:
  • For commercial and industrial low or high pressure steam boilers
  • Maintains consistent water level regardless of pressure
  • For boilers of any steaming capacity
  • No. 5 Switch included
  • Magnetic repulsion eliminates need for bellows
  • Optional features - Manual reset
  • 7B switch (135ohm proportional control signal) to maintain constant boiler water level
  • 1" NPT connections
  • Maximum pressure 150 psi (10.5 kg/cm2)
Read more
Specs
Application:
Steam Boilers
Switch:
Dual Precision Switches
Max Pressure (PSI):
50
Type:
Float-Style
Connection Size:
2-1/2"
Reset Type:
Automatic
Manual
Connection Type:
Threaded
Includes:
7B Switch
Pilot Duty Rating:
125 VA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.