Pros, Join Our TradeMaster Program!
Description
1600 Series Cast Iron Circulating Pump, 3/4 HP, 1 PH

Taco 1600 Series In-Line Pumps combine the ultimate in reliability with ease of installation and maintenance, for heating, air conditioning, pressure boosting, cooling water transfer and water supply applications. Quiet, dependable and proven performance makes the 1600 Series Pump the right choice.
Read more
Manuals (2)
Specs
Application:
Heating
Material:
Cast Iron
Type:
Pump
Horse Power:
3/4
RPM:
1750
Phase:
1
Connection Size:
2"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.