Pros, Join Our TradeMaster Program!
Description

For commercial and industrial low or high pressure steam boilers

Specifications
  • Maintains consistent water level regardless of pressure
  • Water column with integral tappings for gauge glass and tri-cock installations
  • For boilers of any steaming capacity
  • Magnetic repulsion eliminates need for bellows
  • Manual reset
  • 7B switch (135ohm proportional control signal) to maintain constant boiler water level
  • 1" NPT connections
  • Maximum pressure 150 psi (10.5 kg/cm2)
Read more
Specs
Application:
Steam Boilers
Switch:
#7B
Max Pressure:
150 psi
Reset Type:
Manual
Type:
Combo
Features:
w/ Water Column
Alternate Tappings
Depth (Inches):
13"
Length:
20-1/2"
Width:
6-3/4"
Thread Size:
1-1/4"
Connection Type:
Threaded
Pilot Duty Rating:
345 VA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.