Pros, Join Our TradeMaster Program!
Description
The Weil Mclain Ultra U0-3 Oil Boiler Features
  • 3-Pass cast iron heat exchanger with reversible, full-size swing out access door for easy cleaning and service.
  • Powered by Becket NX Oil Burner for high performing, clean & quiet operation.
  • Direct Vent - includes Vent Termination Kit & Flexible Insulated Pipe
  • DOE Heating Capacity: 172,000 BTU
  • Net IBR Ratings: 150,000 BTU
  • Supply Tapping: 1-1/2"
  • Return Tapping: 1-1/2"
Hide Description
Manuals (1)
Specs
Depth (Inches):

33"

Efficiency:

87%

BTU Input:

172000

BTU Output:

150000

Boiler Type:

High Efficiency

Width (Inches):

22-1/16"

Height (Inches):

40"

Application:

Heating

Vent Size:

6"

Vent Type:

Type B Vent (Chimney)

Type:

Oil

Water Connection:

1-1/2"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.