Pros, Join Our TradeMaster Program!
Description
Overview:
  • For low pressure steam boilers with cold water feed
  • Eliminates necessity to manually add water to the boiler
  • Can be used with mechanical or electronic low water cut-off controls
  • Quick-change replaceable cartridge valve and strainer
  • Manual feed button
  • Model 101-A features a 120 VAC solenoid
  • Model 101-A-24 features a 24 VAC solenoid and a separate 50 VA transformer
  • Maximum water supply pressure 150 psi (10.5 kg/cm sq.)
  • Maximum boiler pressure 25 psi (1.8 kg/cm sq.)
  • Maximum inlet water temperature 120 degrees F (49 degrees C)
  • Maximum power consumption: 40 VA at 24 VAC, 40 VA at 120 VAC
Read more
Specs
Application:
Steam Boilers
Type:
Electronic
Max Pressure (PSI):
150
Max Vessel Pressure:
25 psi
Reset Type:
Automatic
Max Inlet Water Temp (F):
120°F
Voltage:
120v
Height:
7.5625"
Width (Inches):
6-7/8"
Feed Rate:
1
Max Ambient Temp (°F):
100°F
Max Power Consumption:
40 VA
Connection Type:
Threaded
Size:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.