Pros, Join Our TradeMaster Program!
Description
McDonnell & Miller Universal Water Feeders are ideal for use in residential or small commercial applications. Versatile and compact, they are easily installed to operate with either a probe- or float-type low water cut-off. The feeders are always ready to add water when given the signal from the LWCO - no need to manually add water. And they protect the boiler from a dry fire condition by maintaining a safe minimum water level in the boiler should a system leak occur. They monitor the water level, maintaining a safe minimum and allow the boiler water line to rise and fall naturally through its normal operating range.

Features
  • Multi-color LED
  • Four position on/off dip switch
  • Water supply pressures to 150 psi; boiler pressures to 15 psi
  • 3/8" NPT connection

Hide Description
Specs
Application:

Steam Boilers

Type:

Electronic

Float-Style

Max Pressure (PSI):

150

Max Vessel Pressure:

15 psi

Voltage:

120v

Connection Type:

Threaded

Size:

3/8"

Max Inlet Water Temp (F):

120°F

Max Ambient Temp (°F):

100°F

Height:

6.25"

Width (Inches):

2-7/8"

Power Consumption:

15 VA

Feed Rate:

4

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.