Pros, Join Our TradeMaster Program!
Description
Top port, high-efficient. Unit features intelligent defrost damper motor exclusive to Lifebreath. Our premium ERV is HVI certified for cold weather, offers 3 select high-speed settings and automatic frost prevention. SRE @ -25C (-13F): 57% 65 CFM (31 L/s)

Features:
  • Warranty: Units carry a 5 year warranty on the ERV core and a 5 year replacement
  • Enthalpy Exchange core
  • Door Port Balancing & adjustable dampers
  • -25C HVI certified ERV (needs drains)
  • Top Ported
  • Motors and Blowers - Each airstream has an independent motorized impeller with multiple fan speed operations.
  • Core - Cross-flow energy recovery core transfers heat and water vapor between two air-streams. Easily removed for cleaning or service.
  • Defrost - Recirculating damper defrost system.
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - Twenty gauge pre-painted galvanized steel for superior corrosion resistance. Insulated to prevent exterior condensation. Drain connections 2 - 1/2 in. (12 mm) OD. Balancing ports are located on door.
  • Insulation - 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.
Hide Description
Specs
Voltage:

120v

Amperage:

1.4

Defrost Control:

Recirculating

Warranty:

5 Year on ERV/5 Year Replacement Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.