Pros, Join Our TradeMaster Program!
Description
Bacharach's newest hand held refrigerant leak detector was designed specifically for technicians looking for an easy to use, reliable, and inexpensive leak detector that can quickly and accurately mark any leak spot.

The Tru Pointe is designed to be instantly responsive to all refrigerants. It is even accurate when used in environments where high levels of refrigerant vapors are present. No manual sensitivity adjustments are necessary during the inspection process. Simply turn the unit on, and let it mark the spot!

The Tru Pointe is suitable for HVAC Service Technicians, Refrigerant Service Technicians, Plant Maintenance Departments, Automotive Service Facilities, and Refrigerant & Environmental Chamber Manufactures who are in need of a small, lightweight, and rugged refrigerant leak detector. The Tru Pointe is capable of detecting and then pinpointing small to large refrigerant leaks in tight spaces such as those found in refrigeration units and automobile engine compartments.

Features:
  • Detects all CFC, HFC and HCFC refrigerants, including R-12, R-22, R-123, R-134a and blends R-404A, R-408A, R-409A and R-410A.
  • Alarm Sensitivity - 0.1 oz/year of R134a (most difficult refrigerant to detect)
  • Life expectancy of sensing element - 150 hours or 1 year of normal use
  • Patented heated diode sensor technology
  • Instantaneous response time to all refrigerants
  • Innovative sensor replacement design
  • Battery-powered with low battery indication
  • Long-life, DC brushless fan
  • High and low sensitivity models
  • Automatic zero and background compensation
  • Audible & visual leak detection
  • Easy to use, one handed operation
  • No user calibration required
  • UL listed in accordance with SAE J1627
Includes:
  • Tru Pointe Leak Detector
  • (2) 'D' disposable alkaline batteries
  • Hard carrying case
Warranty Registration Form
Read more
Manuals (1)
Specs
Application:
Leak Detector
Model:
Tru Pointe
Type:
Refrigerant Detector
Warm Up Time:
10 Seconds
Refrigerant Detected:
HCFC
HFC
CFC
Length (Inches):
9.38"
Width:
2"
Height (Inches):
2.5
Probe Length:
14"
Battery Life:
8-13 hours
Battery Type:
2 'D' Disposable Alkaline Batteries
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.