Pros, Join Our TradeMaster Program!
Description
Features:
  • Ships with MERV 11 filter
  • Can be upgraded to MERV 13 filter with simple filter change
  • Minimal maintenance required — filter lasts up to one year
  • Made of corrosion-resistant heavy gauge galvanized steel
  • Proprietary door design and Self-Seal™ media virtually eliminates air bypass, delivering MERV performance as rated
  • UL listed air purifier
  • UL classified filters
  • Load rated up to 400 lbs.
  • 5-year warranty on cabinet from date of installation
Read more
Manuals (1)
Specs
Product Type:
Air Cleaner
MERV:
11
Size:
25" x 20"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.