Pros, Join Our TradeMaster Program!
Description
Dual core for maximum heat recovery and energy efficiency.

Features:
  • High efficiency with double pass through core
  • Control included with 5-speed, 4-mode operation
  • Motors and Blowers - Two blowers with common double shaft PSC motor
  • Core - The crossflow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Defrost - 5th port
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.
Hide Description
Specs
Voltage:

120v

Air Flow Capacity (CFM):

158

Speeds:

5

Amperage:

1.5

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.