Trade Professional? Apply to become a TradeMaster!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

For years, the Series 2 has been the industry benchmark for cast iron gas-fired boilers. Its time proven design blends a long lasting cast iron heat exchanger with a heavy-duty steel base and high quality boiler controls to provide exceptional value for the homeowner. Heating professionals across the country have relied on the Series 2 to provide their customers years of comfortable, low maintenance operation making it an exceptional value in your home.

Features:
  • Natural gas
  • Rugged cast iron heat exchanger
  • High quality boiler control components
  • Low cost of ownership
  • Durable steel jacket
  • Industry leading reliability
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
82.6%
System Type:
Hydronic (Water)
Width (Inches):
20"
Height (Inches):
45.625
Features:
Atmospheric Vent
EI/Spark Ignition
Vent Size:
4"
Water Connection:
1-1/2"
Gas Connection:
1/2"
BTU Input:
62000
IBR Rating:
45000
DOE Rating:
52000
Boiler Type:
Standard
Depth (Inches):
24-3/4"
Vent Type:
Atmospheric
Type B Vent (Chimney)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.