Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:
  • AFUE 82.6%
  • Natural Draft
  • LP Gas
  • Cast Iron Heat Exchanger, 2 10 Sections
  • Direct Replacement for Thousands of Existing Boiler Installations
  • Solid, Reliable, Time-Tested Design
  • Electronic Ignition
  • Lifetime Limited Warranty
Read more
Specs
Fuel Type:
Propane
Efficiency:
82.6%
System Type:
Hydronic (Water)
Width (Inches):
20"
Height (Inches):
45.625
Features:
EI/Spark Ignition
Vent Size:
4"
Water Connection:
1-1/2"
Gas Connection:
1/2"
BTU Input:
62000
DOE Rating:
52000
IBR Rating:
45000
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.