COVID-19 Landing Page
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets.

This is a high altitude model.
  • Standard Features
  • Natural Draft
  • Insulated jacket
  • Base assembly includes:
    • 100% shut-off combination step-opening redundant gas valve with regulator section
    • Stainless steel burners
    • Pilot burner
    • Flame roll-out switch
  • Intelligent Hydronic Control
  • Taco 007 circulator with piping and 5' wiring harness
  • Cast iron section assembly
  • Boiler drain valve
  • High limit control - L4080D
  • Transformer/relay control - R8285D
  • Resettable blocked vent switch
  • Safety relief valve
  • Drafthood
  • Suitable for use on Combustible Flooring (not for installation on carpet)


Please see manuals tab for further specifications.
Read more
Specs
Fuel Type:
Natural Gas
Features:
High Altitude
Vent Type:
Atmospheric
System Type:
Hydronic (Water)
BTU Input:
130000
DOE Rating:
108000
IBR Rating:
94000
Efficiency:
82%
Features:
EI/Spark Ignition
Vent Size:
6"
Width (Inches):
26-1/2"
Height (Inches):
48.5
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.