Trade Professional? Apply to become a TradeMaster!
Description
Features
  • Photoelectric Sensing Technology
  • 10 Year Sealed Lithium Battery Backup
  • Voice Messaging System
  • Ambient Light Sensor
  • Smart Hush Control
  • Flashing LED Status Ring allows easy identification of current state of alarm
  • Voice Notification: Unit verbally announces “Fire!” and other alerts such as “Replace Alarm,” which helps the user better understand current status of the unit.
  • Easy to Install: Backup battery automatically activates when the unit is attached to the mounting bracket
  • Photoelectric Sensor: Smoke alarm contains advanced photoelectric sensor that may detect visible particles (associated with smoldering fires) sooner than ionization alarms.
  • Ambient Light Sensing: Establishes Day/Night cycle and delays chirping during the night until the next Day cycle begins.
  • Test / Hush® Button: Tests alarm circuitry and activates Hush feature to temporarily silence nuisance alarms for up to 10 minutes. End of Unit Life chirps can also be silenced.
  • End of Unit Life Warning: Alerts user the alarm is in need of replacement.
  • 10 Year Limited Warranty
Read more
Manuals (1)
Specs
Product Type:
Smoke Detector
Temperature Range (F):
40° to 100°F
Depth (Inches):
1.91"
Diameter (Inches):
5.59"
Relative Humidity:
0 to 95% RH
Warranty:
10 Year Limited
Sensor Type:
Photoelectric
Voltage:
120v
Battery Type:
Lithium
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.