Pros, Join Our TradeMaster Program!
Description
Slant/Fin's Galaxy is a hot water boiler heating system which is one of America's most trusted gas boilers. Installed in tens of thousands of homes, Galaxy is the choice of experienced heating professionals everywhere. For homeowners, it's the wise choice for long-term efficiency and reliability.

Galaxy is a highly reliable natural draft boiler that means. It connects to a chimney and needs no fans nor power combustion devices, making it a simple and reliable boiler. Its cast-iron design is recognized by heating professionals everywhere as the longest lasting, most durable heat exchanger material.Specially shaped thermal pins promote efficient heat transfer. With fewer components, there's less chance of losing your heat because of component failure. The boiler heats quickly, sending warmth to radiators throughout your home within moments of your thermostat's call for heat.

The Galaxy steam models produce dry steam and delivers it to system through a 2 1/2" supply tapping. This ensures lower steam velocity and quieter system operation. The speed skimmer trough built into Galaxy “PZ” steam boilers, makes cleaning the boiler water easy by skimming of surface films of grease, oil and other contaminant's.

Features:
  • Extended jacket conceals controls, wires and gas valve
  • Intermittent pilot
  • Assembled with only durable metal push nipples
  • Low profile GXHA steam models fit in locations with reduced overhead clearance
  • 25 Year Limited Lifetime Warranty
Read more
Manuals (2)
Specs
Product Type:
Boiler
Flow Rate (GPM):
3
Type:
Hot Water
Capacity (BTU):
147000
Gas Type:
Propane
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.